Shop All Hacksaw and Coping Saw Blades
Lenox
Hack Saw Blade, Bi-Metal, 10x1/2 In, 24 TPI
Mfr # S024HE
Zoro # G4624121
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal, Plastic
- Application For Cutting Metals, PVC, Plastic
- Material Bi-metal
- Blade Length 10 in
- Teeth per Inch 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # S024HE
- Zoro # G4624121
- UPC # 082472201512
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 10 in |
Blade Width | 1/2 in |
Length (In.) | 10 |
Width (In.) | 1/2 |
Description
Hacksaw Blade, Blade Length 10 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color White, Compatible with Manufacturer Model Number 1805723, 20975975, Features T2 Technology Extends Life When Cutting In All Materials, Unbreakable Blade Allowing Higher Tension For Straighter Cleaner Cuts, Hand Saw Application Metal, Plastic, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Plastic, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 178 in x 300 ft White Fiberglass SelfAdhesive Mesh Tape (TP03075)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x60)
- PROTO Screwdrivers, 1/8 in Tip, Slotted Tip (JCP1803RF)
- FULLERTON TOOL 2600 Matrx Burr Routers, RH Spiral, Style B - Burr Type End Cut, 3/16 (26188)
- LENOX 12 In. High-Tension Hacksaw (12132)
- LENOX Blade, PVC Saw, 12 In (20982-HSB12)
- LENOX Cmpck Hacksaw Blade (1805722)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 18, Bi-Metal, 10 Pack (20144-V218HE)
- LENOX COMPACT HACKSAW 12"" LNX (20975975)
- LENOX LITEWT HACKSAW 12"" LENOX (1213188300)
- ARTU Professional Mini Rod Saw Blade, 6" (01675)
- Lenox Cutting and Shaping Tools