Shop All Hacksaw and Coping Saw Blades
Lenox
Hack Saw Blade, Bi-Metal, 10x1/2 In, 18 TPI
Mfr # S018HE
Zoro # G4594886
product price: $1.75
/ea
Not eligible for select promotions
$1.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Metal, Plastic
- Application For Cutting Metals, PVC, Plastic
- Blade Length 10 in
- Material Bi-metal
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # S018HE
- Zoro # G4594886
- UPC # 082472201505
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 10 in |
Blade Width | 1/2 in |
Length (In.) | 10 |
Width (In.) | 1/2 |
Description
Hacksaw Blade, Blade Length 10 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color White, Compatible with Manufacturer Model Number 1805723, 20975975, Features T2 Technology Extends Life When Cutting In All Materials, Unbreakable Blade Allowing Higher Tension For Straighter Cleaner Cuts, Hand Saw Application Metal, Plastic, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Plastic, Non-Sparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 1/2 (C11629)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- DRILL AMERICA 5/16"-18 1" OD HSS Left Hand Round Adjustable Die (DWTH1-51618LH)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 300 N Max, M6, cylindrical, external and internal threads (K0568.02503055)
- LENOX Tri-Fold Saw w/2 Blades (20997)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 32 TPI (S232HE)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 18, Bi-Metal, 10 Pack (20144-V218HE)
- LENOX LITEWT HACKSAW 12"" LENOX (1213188300)
- LENOX COMPACT HACKSAW 12"" LNX (20975975)
- LENOX Blade, PVC Saw, 12 In (20982-HSB12)
- STANLEY Rubber Grip Hacksaw 12" (STHT20139L)
- Lenox Hacksaw and Coping Saw Blades