Shop All Hand Saws
This Product is Discontinued
Lenox
Hack Saw, Adj, 10 or 12 In., 24 TPI (Discontinued)
Mfr # 1512
Zoro # G4589085
This Product is Discontinued
Key Features
- Hand Saw Application Metal
- Length 4 3/4 in
- Blade Length 10 in, 12 in
- Teeth per Inch 24
- Blade Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4 3/4 in |
Blade Length | 10 in, 12 in |
Manufacturers Warranty Length | Lifetime for Defects |
Throat Depth | 3 1/2 in |
Blade Width | 1/2 in |
Overall Length | 10 in |
Description
This LENOX 1512 Hack Saw is the perfect tool for cutting metals, PVC and plastic. With an adjustable blade length of 10 in or 12 in., this hacksaw can handle various projects. The high tension 15K PSI gives you more power to cut through tough materials. It also has a bi-metal blade that stays sharp longer than standard blades. This hand saw comes with 24 teeth per inch, which makes it easier to cut through metal, PVC and plastic. The LENOX 1512 Hack Saw is a reliable hand saw that will help you complete your next project with ease.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.