Shop All Lubricants
Lenox
Fluid Band-Ade, 1 gal, Bottle, Amber
Mfr # 68004
Zoro # G011057991
product price: $46.79
/ea
Sold in multiples of 4 for $187.16
$187.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Type Bottle
- Standards ASTM D93-08
- Fluid Type Biodegradable
- Product Type Band Saw Fluid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 68004
- Zoro # G011057991
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Details
Container Type | Bottle |
Standards | ASTM D93-08 |
Fluid Type | Biodegradable |
Product Type | Band Saw Fluid |
Features | Reduces Machine Wear and Improves Band Saw Blade Tool Life, Water-Soluble Formulation Helps to Reduce Frictional Heat and Improves Cutting Performance |
Item | Fluid Band-Ade |
Flash Point | 205.9 Degrees F |
Fragrance | Mild Odor |
Color | Amber |
Application | Heavy Duty Machining |
Description
Fluid Band-Ade, Container Size 1 gal, Bottle, Amber, Application Heavy Duty Machining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SRB-081024 Steel Reducer Bushing (SRB-081024)
- FESTO Push-In L-Fitting, Rotatable QSRL-G1/8-6 (QSRL-G1/8-6)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-3/8" (L190138)
- DAYTON Motor Start Capacitor, 300-360 MFD, Round (2MEP7)
- LENOX Cutting Oil, 1 gal, Bottle, BAND-ADE (68004)
- D-A LUBRICANT CO D-A ProLith General Purpose Lithium Grease #0 - 35 Lb Metal Pail (12529)
- KRYTOX 14 oz Multipurpose Grease Cartridge White (GPL-205)
- MTD Grease-Gadus S2 V1 (737-05007)
- LPS Multipurpose Lubricant, 5 Gal., Pail, Brown (00205)
- KRYTOX Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz. (GPL-107)
- RENEWABLE LUBRICANTS Air Tool Lubricant, ISO 32, 32 Oz, H1 (87461)
- Lenox Penetrants and Lubricants