Lenox

Flap Disc, Type 29, 4-1/2" Disc Diameter


product price: $104.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Abrasive Material Zirconia Alumina
  • Grade Coarse
  • Grit 60
  • Series High Performance
  • Mounting Hole Size 7/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lenox
  • MFR # DW8308 / DWE402
  • Zoro # G9661506
  • UPC #
    028877310442
  • Country of Origin Multiple
  • Category Flap Discs

Dimensions

Mounting Hole Size 7/8 in
Disc Diameter 4 1/2 in
Arbor Hole Size 7/8 in
Connector Size 7/8 in
Connection Size & Type 7/8 in
Overall Diameter 4 1/2 in
Diameter x Arbor Hole 4 1/2 in x 7/8 in

Details

Abrasive Material Zirconia Alumina
Grade Coarse
Grit 60
Series High Performance
Abrasive Grit 60 / P60
Abrasive Type Coated
Disc Backing Material Cloth
Abrasive Grade Coarse
Abrasive Disc Type Type 29
Backing Material Cloth
Max. RPM 13,300 RPM
Item Flap Disc
Abrasive Type Grit Grade Coated - 60 / P60
Maximum Operating Speed 13,300 RPM
Flap Disc Type Type 29
Disc Type - Density Type 29
Abrasive Type - Grade Coated - Coarse

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Series High Performance, Backing Material Cloth, Grit 60, Maximum Operating Speed 13,300 RPM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.