Shop All Diamond Grinding Wheels
Lenox
Die Grinder Blade, 4"x.050"x3/8", 15200rpm
Mfr # 1972919
Zoro # G4420118
original price:
$20.25
9% off
new price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 4 in
- Thickness 0.05 in
- Arbor Size 3/8 in
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1972919
- Zoro # G4420118
- UPC # 885363171693
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Size | 3/8 in |
Arbor Hole Size | 3/8 in |
Diameter | 4 in |
Blade Dia. | 4 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.05 in |
Abrasive Material | Diamond |
Max. RPM | 15,200 RPM |
Application | Aluminum, Cast Iron, Non-ferrous Metals, Rebar, Sheet Metal, Stainless Steel, Steel |
Series | MetalMax |
Diamond Knockout | No |
Max. Blade Speed | 15,200 RPM |
Description
Abrasive Cut-Off Wheel, MetalMax Series, Blade Dia. 4 in, Arbor Size 3/8 in, Max. Blade Speed 15,200 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 6 In D, 2 In W, 1 In, 180 G (08834123038)
- MILWAUKEE TOOL 7" Backing Pad (49-36-2792)
- WEILER CrossFlex Standard Duty Bore Brush 1-1/4 Diameter 120SC Grit (34198)
- TANIS BRUSH Hand Tube Brush, .014, Nylon, 1" dia., S (06034)
- LENOX Circular Saw Blade, 14"x.150"x1", 5300rpm (1972932)
- LENOX 14" dia. 130" 1" arbor 4300RPM Chop Saw Circular Saw Blade (1972929)
- LENOX Circular Saw Blade, 8"x.060"x5/8", 7600rpm (1972925)
- LENOX 10" dia. 100" 5/8" arbor 5900RPM Chop Saw Circular Saw Blade (1972926)
- LENOX Angle Grinder/Saw Blade, 7"x.060"x7/8" (1972924)
- LENOX 12" dia. 130" 1" arbor 5000RPM Chop Saw Circular Saw Blade (1972927)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- Lenox Diamond Grinding Wheels