Shop All Diamond Grinding Wheels
Lenox
Die Grinder Blade, 3"x.050"x3/8", 20300rpm
Mfr # 1972918
Zoro # G4420127
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 3 in
- Thickness 0.05 in
- Arbor Size 3/8 in
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1972918
- Zoro # G4420127
- UPC # 885363171686
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 3 in |
Arbor Size | 3/8 in |
Arbor Hole Size | 3/8 in |
Diameter | 3 in |
Blade Dia. | 3 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.05 in |
Abrasive Material | Diamond |
Max. RPM | 20,300 RPM |
Application | Aluminum, Cast Iron, Non-ferrous Metals, Rebar, Sheet Metal, Stainless Steel, Steel |
Diamond Knockout | No |
Series | MetalMax |
Max. Blade Speed | 20,300 RPM |
Description
Abrasive Cut-Off Wheel, MetalMax Series, Blade Dia. 3 in, Arbor Size 3/8 in, Max. Blade Speed 20,300 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- ECONOLINE Light Switch (411249)
- 3M CutOff&GrindWhl, 5/8"-11CN, ThreadHle (7100245015)
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 1/2" dia. (05065)
- LENOX 12" dia. 130" 1" arbor 5000RPM Chop Saw Circular Saw Blade (1972927)
- LENOX Angle Grinder Blade, 4-1/2"x.050"x7/8" (1972921)
- LENOX Die Grinder Blade, 4"x.050"x3/8", 15200rpm (1972919)
- LENOX 14" dia. 130" 1" arbor 4300RPM Chop Saw Circular Saw Blade (1972929)
- LENOX Angle Grinder/Saw Blade, 7"x.060"x7/8" (1972924)
- LENOX Angle Grinder Blade, 5"x.050"x7/8" (1972922)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 14, 4 in (04HDDGDX1)
- Lenox Diamond Grinding Wheels