Shop All Diamond Grinding Wheels
Lenox
Die Grinder Blade, 2"x.050"x3/8", 30500rpm
Mfr # 1972917
Zoro # G4609300
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 2 in
- Thickness 0.05 in
- Arbor Size 3/8 in
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1972917
- Zoro # G4609300
- UPC # 885363171679
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 2 in |
Arbor Size | 3/8 in |
Arbor Hole Size | 3/8 in |
Diameter | 2 in |
Blade Dia. | 2 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.05 in |
Abrasive Material | Diamond |
Max. RPM | 30,500 RPM |
Application | Aluminum, Cast Iron, Non-ferrous Metals, Rebar, Sheet Metal, Stainless Steel, Steel |
Diamond Knockout | No |
Series | MetalMax |
Max. Blade Speed | 30,500 RPM |
Description
Abrasive Cut-Off Wheel, MetalMax Series, Blade Dia. 2 in, Arbor Size 3/8 in, Max. Blade Speed 30,500 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Jepuflex Antistatic 6" X 75' Grip P60 (44-625-060)
- ZORO SELECT Depressed Center Wheels, Type 1, 3 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252850575)
- FLEX-HONE TOOL GBDH80018 Woodcore FLEX-HONE, 8.000" (203mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBDH80018)
- NORTON ABRASIVES Vitrified Mounted Point, 3/4 x1/8in, 60G (61463624543)
- LENOX 12" dia. 130" 1" arbor 5000RPM Chop Saw Circular Saw Blade (1972927)
- LENOX Angle Grinder/Saw Blade, 7"x.060"x7/8" (1972924)
- LENOX Angle Grinder Blade, 5"x.050"x7/8" (1972922)
- LENOX Circular Saw Blade, 8"x.060"x5/8", 7600rpm (1972925)
- LENOX Circular Saw Blade, 14"x.150"x1", 5300rpm (1972932)
- LENOX Die Grinder Blade, 3"x.050"x3/8", 20300rpm (1972918)
- DREMEL Dremel 7150 Diamond Wheel Point Set; 0.62 x 1.89 x 3.94 in. (560485)
- Lenox Diamond Grinding Wheels