Shop All Diamond Grinding Wheels
Lenox
Die Grinder Blade, 1-1/2"x.050"x3/8"
Mfr # 1972914
Zoro # G4609319
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 1 1/2 in
- Thickness 0.05 in
- Arbor Size 3/8 in
- Arbor Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1972914
- Zoro # G4609319
- UPC # 885363171662
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 1 1/2 in |
Arbor Size | 3/8 in |
Arbor Hole Size | 3/8 in |
Diameter | 1 1/2 in |
Blade Dia. | 1 1/2 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.05 in |
Abrasive Material | Diamond |
Max. RPM | 40,200 RPM |
Series | MetalMax |
Diamond Knockout | No |
Application | Aluminum, Cast Iron, Non-ferrous Metals, Rebar, Sheet Metal, Stainless Steel, Steel |
Max. Blade Speed | 40,200 RPM |
Description
Abrasive Cut-Off Wheel, MetalMax Series, Blade Dia. 1 1/2 in, Arbor Size 3/8 in, Max. Blade Speed 40,200 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. Flared Contour Buffing Wheel for M12 FUEL Low Speed Tire Buffer (49-93-2410)
- MIRKA Foam, Grip Disc, 3", P360 Grit, PK20 (8A-203-360)
- NORTON ABRASIVES Fiber Disc, 5x5/8-11, 24G, PK25 (66261138797)
- 3M Hookit Roloc Disc Pad Type J 82566, 2 in (82566)
- LENOX Angle Grinder/Saw Blade, 7"x.060"x7/8" (1972924)
- LENOX 10" dia. 100" 5/8" arbor 5900RPM Chop Saw Circular Saw Blade (1972926)
- LENOX 12" dia. 130" 1" arbor 5000RPM Chop Saw Circular Saw Blade (1972927)
- LENOX Circular Saw Blade, 8"x.060"x5/8", 7600rpm (1972925)
- LENOX Die Grinder Blade, 3"x.050"x3/8", 20300rpm (1972918)
- LENOX Angle Grinder Blade, 6"x.050"x7/8" (1972923)
- NORTON DOOR CONTROLS Norton Clipper 5 in. D X 7/8 in. Classic Grinding Wheel (70184601528)
- Lenox Diamond Grinding Wheels