Shop All Cutting, Tapping, and Grinding Fluids
Lenox
Cutting Oil, 5 gal, Carboy
Mfr # 68018
Zoro # G2087741
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Metals
- Physical Form Liquid
- Fluid Properties Chlorine Free, Silicone Free, Sulfur Free
- Size 5 gal.
- Base Oil Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 68018
- Zoro # G2087741
- UPC # 082472680188
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
For Use With | All Metals |
Physical Form | Liquid |
Fluid Properties | Chlorine Free, Silicone Free, Sulfur Free |
Base Oil | Synthetic |
Standards | No Chlorine, Sulphur, Silicone And Non Carcinogenic |
Item | Cutting Oil |
Container Style | Carboy |
Cutting Fluid Sub-Category | Cutting Oils |
Viscosity | 60 SUS |
Container Type | Carboy |
Application | Band and Circular Sawing, Drilling, Grinding, Milling, Tapping |
Fragrance | Wintergreen |
Features | No Sulphur, Silicone and Non Carcinogenic |
Specific Gravity | 1 |
Color | Clear |
Fluid Type | Chlorine Free |
Green Certification or Other Recognition | Biodegradable Products Institute Certified |
pH Value | 7.8 to 8.2 |
Description
Cutting Oil, Container Size 5 gal, Carboy, Clear, Application Band and Circular Sawing, Drilling, Grinding, Milling, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose 70 PSI Clear/WT (45DU49)
- BRENNAN INDUSTRIES 06MP-06FP 45 Deg Elbow Forged, 2PK (5503-06-06-FG)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 23" (AX23)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler (CU-851)
- LENOX Cutting Oil, 1 gal, Can (68014)
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- LENOX Lenox Cutting Tool Lubricant 6 oz (68040LNX)
- LENOX Fluid Band-Ade, 5 gal, Pail, Amber (LXBSBA5GAL)
- LENOX Band-Ade Fabricator, 275 gal, Tote (LXBSBF275G)
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- LPS Cutting Oil, 1 gal, Can (40330)
- Lenox Cutting, Tapping, and Grinding Fluids