Shop All Cutting, Tapping, and Grinding Fluids
Lenox
Cutting Oil, 5 gal., Amber, Pail
Mfr # 1920852
Zoro # G6397575
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Value 8.9
- Fragrance Chemical
- Size 5 gal.
- Container Type Pail
- Cutting Fluid Sub-Category Cutting Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1920852
- Zoro # G6397575
- UPC # 885363135091
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
pH Value | 8.9 |
Fragrance | Chemical |
Container Type | Pail |
Cutting Fluid Sub-Category | Cutting Oils |
Standards | OSHA Hazard Communication |
Physical Form | Liquid |
Features | Advanced Biological Control Helps Limit The Growth Of Bacteria And Mold In The Fluid, Chlorine Free, Designed For A Wide Variety Of Heavy-Duty Metalworking Applications, Easy To Mix And Formulated Without Chlorine, Extremely Versatile, High Lubricity, Nitrites, Or Phosphates, Special Lubricants In A Mineral Oil Base Increase Physical Lubricity; Excellent Sump Life, Sulfates |
Item | Cutting Oil |
Flash Point | 345 Degrees F |
Application | Heavy Duty Cutting and Metal Working Applications |
Container Style | Carboy |
Base Oil | Mineral |
Specific Gravity | 0.93 |
For Use With | Ferrous & non-ferrous metals |
Color | White |
Fluid Properties | Water Soluble |
Fluid Type | Metal Cutting Fluid |
Description
Cutting Oil, Container Size 5 gal, Pail, White, Application Heavy Duty Cutting and Metal Working Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY5140-5LOZD)
- ZORO SELECT Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10 (5216070)
- CAMOZZI #Nd6540 04-00, Super Rapid Fitting Dot Nps, Union Tee, 1/4" OD (ND6540 04-00)
- LENOX Cutting Oil, 1 gal, Can (68014)
- LENOX Lenox Cutting Tool Lubricant 6 oz (68040LNX)
- LENOX 5 Gallon LENOX HP Lubricant (LXBSHP5G)
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- LENOX Fluid Band-Ade, 5 gal, Pail, Amber (LXBSBA5GAL)
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- COOLPAK Cutting Oil, 54 gal. Sz, Liquid, Drum Style (CPS5406/54)
- Lenox Cutting, Tapping, and Grinding Fluids