Shop All Cutting, Tapping, and Grinding Fluids
Lenox
Cutting Oil, 275 gal., Amber, Tote
Mfr # 1920854
Zoro # G6163057
product price: $10,341.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,341.99
Free 30-Day Returns
Key Features
- Container Style IBC Tote
- Container Size 275 gal
- Fragrance Chemical
- Fluid Type Metal Cutting Fluid
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1920854
- Zoro # G6163057
- UPC # 885363135114
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 275 gal |
Details
Container Style | IBC Tote |
Fragrance | Chemical |
Fluid Type | Metal Cutting Fluid |
Color | White |
Flash Point | 345 Degrees F |
Standards | OSHA Hazard Communication |
Application | Heavy Duty Cutting and Metal Working Applications |
pH Value | 8.9 |
Container Type | Tote |
Cutting Fluid Sub-Category | Cutting Oils |
Features | Advanced Biological Control Helps Limit The Growth Of Bacteria And Mold In The Fluid, Chlorine Free, Designed For A Wide Variety Of Heavy-Duty Metalworking Applications, Easy To Mix And Formulated Without Chlorine, Extremely Versatile, High Lubricity, Nitrites, Or Phosphates, Special Lubricants In A Mineral Oil Base Increase Physical Lubricity; Excellent Sump Life, Sulfates |
For Use With | Ferrous & non-ferrous metals |
Item | Cutting Oil |
Fluid Properties | Water Soluble |
Physical Form | Liquid |
Specific Gravity | 0.93 |
Description
Cutting Oil, Container Size 275 gal, Tote, White, Application Heavy Duty Cutting and Metal Working Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1/2" Bore (2X897)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 7.10" OD (5V714)
- FESTO Plastic Tubing PUN-H-1/4-GN-150-CB (PUN-H-1/4-GN-150-CB)
- LENOX Fluid Band-Ade, 5 gal, Pail, Amber (LXBSBA5GAL)
- LENOX Cutting Oil, 1 gal, Can (68014)
- LENOX Cutting Oil, 5 gal., Amber, Pail (1920852)
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- LENOX 5 Gallon LENOX HP Lubricant (LXBSHP5G)
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- TRIM Coolant, 1 gal, Can (C270/1G)
- Lenox Cutting, Tapping, and Grinding Fluids