Shop All Cutting, Tapping, and Grinding Fluids
Lenox
Cutting Oil, 1 gal, Can
Mfr # 68014
Zoro # G1996696
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Band and Circular Sawing, Drilling, Grinding, Milling, Tapping
- Standards No Chlorine, Sulphur, Silicone And Non Carcinogenic
- For Use With All metals
- Specific Gravity 1
- Features No Sulphur, Silicone and Non Carcinogenic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 68014
- Zoro # G1996696
- UPC # 082472680140
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Application | Band and Circular Sawing, Drilling, Grinding, Milling, Tapping |
Standards | No Chlorine, Sulphur, Silicone And Non Carcinogenic |
For Use With | All metals |
Specific Gravity | 1 |
Features | No Sulphur, Silicone and Non Carcinogenic |
Fragrance | Wintergreen |
Cutting Fluid Sub-Category | Cutting Oils |
Base Oil | Synthetic |
Green Certification or Other Recognition | Biodegradable Products Institute Certified |
pH Value | 7.8 to 8.2 |
Fluid Type | Chlorine Free |
Fluid Properties | Chlorine Free, Silicone Free, Sulfur Free |
Container Type | Can |
Container Style | Jug |
Item | Cutting Oil |
Color | Clear |
Viscosity | 60 SUS |
Physical Form | Liquid |
Description
Cutting Oil, Container Size 1 gal, Can, Clear, Application Band and Circular Sawing, Drilling, Grinding, Milling, Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Superior Lubricant, Aerosol Can, 6 Oz. (TF200050)
- TRITAN Insert Ball Brng, SA, 1-1/2 dia, 6631.86 lb (SA208-24G)
- DAYTON Gearbelt, L, 104 Teeth, Length 39.0 In (1DHL8)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- LENOX Cutting Oil, 5 gal., Amber, Pail (1920852)
- LENOX Lenox Cutting Tool Lubricant 6 oz (68040LNX)
- LENOX 5 Gallon Non-Chlorinated Lubricant (LXBSAM5G)
- LENOX Cutting Oil, 5 gal, Carboy (68026)
- LENOX Fluid Band-Ade, 5 gal, Pail, Amber (LXBSBA5GAL)
- LENOX 5 Gallon LENOX HP Lubricant (LXBSHP5G)
- MILES LUBRICANTS SemiSynthetic Cutting Fluid, 5 gal., Pail (MM2000803)
- Lenox Cutting, Tapping, and Grinding Fluids