Shop All Cutting, Tapping, and Grinding Fluids
This Product is Discontinued
Lenox
Cutting Oil, 1 gal, Bottle (Discontinued)
Mfr # 68064
Zoro # G1680996
This Product is Discontinued
Key Features
- pH Value 9.7 to 10.0
- Standards No Chlorine, Sulphur, Silicone And Non Carcinogenic
- Application Band Sawing, Circular Sawing, Drilling, Milling
- Color Pink
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 68064
- Zoro # G1680996
- UPC # 082472680645
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
pH Value | 9.7 to 10.0 |
Standards | No Chlorine, Sulphur, Silicone And Non Carcinogenic |
Item | Cutting Oil |
Application | Band Sawing, Circular Sawing, Drilling, Milling |
Color | Pink |
Container Type | Bottle |
Cutting Fluid Sub-Category | Cutting Oils |
Container Style | Jug |
Green Certification or Other Recognition | Biodegradable Products Institute Certified |
Fluid Properties | Chlorine Free, Silicone Free, Sulfur Free |
Fluid Type | Chlorine Free |
For Use With | Ferrous metals & alloys |
Features | No Sulphur, Silicone and Non Carcinogenic |
Physical Form | Liquid |
Base Oil | Synthetic |
Fragrance | Mild Odor |
Specific Gravity | 1 |
Description
Cutting Oil, Container Size 1 gal, Bottle, Pink, Application Band Sawing, Circular Sawing, Drilling, Milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.