Shop All Diamond Grinding Wheels
Lenox
Circular Saw Blade, 8"x.060"x5/8", 7600rpm
Mfr # 1972925
Zoro # G4420057
original price:
$32.99
6% off
new price: $31.00
/ea
$31.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 8 in
- Thickness 0.06 in
- Arbor Size 5/8 in
- Arbor Hole Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1972925
- Zoro # G4420057
- UPC # 885363171754
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 8 in |
Arbor Size | 5/8 in |
Arbor Hole Size | 5/8 in |
Diameter | 8 in |
Blade Dia. | 8 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.06 in |
Abrasive Material | Diamond |
Max. RPM | 7,600 RPM |
Diamond Knockout | No |
Series | MetalMax |
Application | Aluminum, Cast Iron, Non-ferrous Metals, Rebar, Sheet Metal, Stainless Steel, Steel |
Max. Blade Speed | 7,600 RPM |
Description
Abrasive Cut-Off Wheel, MetalMax Series, Blade Dia. 8 in, Arbor Size 5/8 in, Max. Blade Speed 7,600 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge Performance Coated PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824AFW)
- ZORO SELECT Industrial Grade Steel Wool, Fine, PK16 (2KJK9)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136469)
- LENOX Angle Grinder Blade, 6"x.050"x7/8" (1972923)
- LENOX Circular Saw Blade, 14"x.150"x1", 5300rpm (1972932)
- LENOX Angle Grinder Blade, 4"x.050"x5/8" (1972920)
- LENOX Die Grinder Blade, 1-1/2"x.050"x3/8" (1972914)
- LENOX 10" dia. 100" 5/8" arbor 5900RPM Chop Saw Circular Saw Blade (1972926)
- LENOX 14" dia. 130" 1" arbor 4300RPM Chop Saw Circular Saw Blade (1972929)
- NORTON ABRASIVES Straight Cup Grinding Wheel, 6In, 220, 6A2C (69014191623)
- Lenox Diamond Grinding Wheels