Shop All Circular Saw Blades
Lenox
Circular Saw Blade, 360 mm dia.
Mfr # 1873086
Zoro # G2138956
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Circular Saw Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1873086
- Zoro # G2138956
- Country of Origin Italy
- Category Circular Saw Blades
Details
Item | Circular Saw Blade |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 04 ESD)
- KIPP Tension Lever, 1/4-20 Internal Thread, 15 Deg., Low Profile (K0114.1A22)
- IRWIN 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964719)
- LENOX RECIP BLD 6"" BIMETAL 10T (20561S610R)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 10" 40T + 60T (48-40-1036)
- MILWAUKEE TOOL 12" 60T Combination Circular Saw Blade (48-40-1222)
- SKIL 16-5/16 in. D X 1 in. Carbide Tipped Circular Saw Blade 32 teeth 1 pc (SPT1000)
- MILWAUKEE TOOL 6-1/2 in. 24t Saw Blade (48-40-0624)
- SUPERIOR STEEL 10 Inch 80 Teeth 5/8 Inch Arbor 6500 RPM Circular Saw Blade for Cutting Non-Ferrous Metals (25038)
- DIABLO 12", 60-Teeth Circular Saw Blade (D1260X)
- Lenox Circular Saw Blades