Shop All Diamond Grinding Wheels
Lenox
Circular Saw Blade, 14"x.150"x1", 5300rpm
Mfr # 1972932
Zoro # G4477700
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 14 in
- Thickness 0.15 in
- Arbor Size 1 in
- Arbor Hole Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1972932
- Zoro # G4477700
- UPC # 885363171808
- Country of Origin Korea, Republic of
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Size | 1 in |
Arbor Hole Size | 1 in |
Diameter | 14 in |
Blade Dia. | 14 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.15 in |
Abrasive Material | Diamond |
Max. RPM | 5,300 RPM |
Diamond Knockout | No |
Series | MetalMax |
Application | Aluminum, Cast Iron, Non-ferrous Metals, Rebar, Sheet Metal, Stainless Steel, Steel |
Max. Blade Speed | 5,300 RPM |
Description
Abrasive Cut-Off Wheel, MetalMax Series, Blade Dia. 14 in, Arbor Size 1 in, Max. Blade Speed 5,300 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, B 30 (151-29023)
- STENS Wire Weed Brush 1" Bore Size, Cup Brush, conical shape, Minimum 1.6 HP (385-712)
- DYNABRADE HookandLoopDisc, 5", N/V320G, PK50 (91551)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 36 Grit, 36, Predator Ambush (75-003013002)
- LENOX Circular Saw Blade, 8"x.060"x5/8", 7600rpm (1972925)
- LENOX 12" dia. 130" 1" arbor 5000RPM Chop Saw Circular Saw Blade (1972927)
- LENOX Angle Grinder/Saw Blade, 7"x.060"x7/8" (1972924)
- LENOX Die Grinder Blade, 1-1/2"x.050"x3/8" (1972914)
- LENOX Die Grinder Blade, 2"x.050"x3/8", 30500rpm (1972917)
- LENOX 14" dia. 130" 1" arbor 4300RPM Chop Saw Circular Saw Blade (1972929)
- BALDOR-RELIANCE General Purpose Diamond Wheel (D501)
- Lenox Diamond Grinding Wheels