Shop All Hole Saws
This Product is Discontinued
Lenox
Carbide Pilot Drill, 1/4" Round, Metal (Discontinued)
Mfr # LXAH9314CTPB
Zoro # G3190709
This Product is Discontinued
Key Features
- Tooth Material Carbide Tipped
- Arbor Design Not Included
- Shank Size 1/4" Round
- Impact Rated No
- Primary Material Application Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Size | 1/4" Round |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Impact Rated | No |
Item | Carbide Pilot Drill |
Primary Material Application | Metal |
Description
Carbide Pilot Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.