Shop All Hole Saws
Lenox
Carbide Hole Cutter, 7/8 In, 3/8 Cut D
Mfr # 20093-14CHC
Zoro # G3279665
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
- Max. Cutting Depth 3/8"
- Thread Size 1/2-20
- Shank Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 3/8" |
Thread Size | 1/2-20 |
Shank Size | 3/8" |
Saw Dia. | 7/8" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Item | Hole Cutter |
Number of Teeth | 3 |
Replacement Arbor No. | Mfr. No. 300055L |
Includes | Pilot Bit, Plug Ejection Spring |
Description
Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 7/8 in, Max. Cutting Depth 3/8 in, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) IP27 5.9" (36474)
- WERA Insulated Pozidriv Screwdriver #1 Round (05006162001)
- WESTWARD Adj. Wrench, 18", 2-11/32" Cap., Black (31D018)
- LYNDEX-NIKKEN Collet, ER20, 3/32in (E20-006)
- LENOX Carbide Hole Cutter, 1 7/32 In, 3/8 Cut D (20097-19.5CHC)
- LENOX SAW HOLE 2"" W/ARBR (1772779)
- LENOX Hole Saw Kit, 7 Hole Saws (LXAH411SET)
- LENOX Carbide Hole Cutter, 1 3/8 In, 3/8Cut D (20100-22CHC)
- LENOX Carbide Hole Cutter, 1 3/4 In, 3/8Cut D (20103-28CHC)
- LENOX Hole Saw (LXAH3312)
- MILWAUKEE TOOL 2-1/8 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5165)
- Lenox Hole Saws & Cutters