Shop All Hole Saws
Lenox
Carbide Hole Cutter, 3/4 In, 3/8Cut D
Mfr # 20092-12CHC
Zoro # G2370846
$26.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
- Max. Cutting Depth 3/8 in
- Thread Size 1/2"-20
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 3/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in |
Saw Dia. | 3/4 in |
Pilot Drill Size | 1/4 in dia |
Details
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass |
Number of Teeth | 3 |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Item | Hole Cutter |
Includes | Pilot Bit, Plug Ejection Spring |
Replacement Arbor No. | Mfr. No. 300055L |
Description
Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 3/4 in, Max. Cutting Depth 3/8 in, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Driver Torx Head, T6 (012670006)
- MILWAUKEE TOOL SAWZALL BL, 10T 9LG, w/BL 10T 9LG 25PK (48-00-8713, 48-00-8713)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5200 lb. (808)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 1/2 (C10628)
- LENOX Carbide Hole Cutter, 1 1/8 In, 3/8 Cut D (20096-18CHC)
- LENOX Carbide Hole Cutter, 1 In, 3/8 Cut D (20094-16CHC)
- LENOX Hole Saw (LXAH3334)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/4" (3002828L)
- LENOX Carbide Hole Cutter, 1 1/2 In, 3/8Cut D (20102-24CHC)
- LENOX SAW HOLE 2"" W/ARBR (1772779)
- MILWAUKEE TOOL 2-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9626)
- Lenox Hole Saws & Cutters