Shop All Hole Saws
Lenox
Carbide Hole Cutter, 2 In, 3/8 Cut D
Mfr # 20104-32CHC
Zoro # G0818964
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
- Max. Cutting Depth 3/8 in
- Thread Size 5/8"-18
- Shank Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 3/8 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in |
Saw Dia. | 2 in |
Pilot Drill Size | 1/4 in dia |
Details
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass |
Number of Teeth | 3 |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Item | Hole Cutter |
Includes | Pilot Bit, Plug Ejection Spring |
Replacement Arbor No. | Mfr. No. 300033L |
Description
Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2 in, Max. Cutting Depth 3/8 in, Thread Size 5/8 In.-18, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14083)
- MILWAUKEE TOOL 3-1/8" Recessed Light Hole Saw (49-56-0296)
- KODIAK CUTTING TOOLS 5/8-11 Die Hex Rethreading Carbon Steel (5471169)
- KRAFT TOOL Masons Chisel, 1-1/4 (BL022)
- LENOX Carbide Hole Cutter, 2 1/2 In, 3/8 Cut D (20108-40CHC)
- LENOX Hole Saw, Bi-Metal, Dia 3-3/4 (3006060L)
- LENOX Hole Saw (LXAH3GSET11)
- LENOX SPD SLOT HLSW+ARBR 4""D (1773002)
- LENOX Hole Saw (LXAH3212)
- LENOX ONE PC DMND HLSAW 1-3/8"" (1211622DGDS)
- STARRETT 13/16" Diamond Grit Hole Saw (KD1036-N)
- Lenox Hole Saws