Shop All Hole Saws
Lenox
Carbide Hole Cutter, 2 1/8 In, 3/8Cut D
Mfr # 20105-34CHC
Zoro # G0953075
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
- Max. Cutting Depth 3/8 in
- Thread Size 5/8"-18
- Shank Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 3/8 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in |
Saw Dia. | 2 1/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Item | Hole Cutter |
Number of Teeth | 3 |
Includes | Pilot Bit, Plug Ejection Spring |
Replacement Arbor No. | Mfr. No. 300033L |
Description
Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 2 1/8 in, Max. Cutting Depth 3/8 in, Thread Size 5/8 In.-18, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-377 Rebar Saddle No.4 Rebar (100/Pkg) (82-377)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Standard Flex (2710)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-3/8 (54PN40)
- CRESCENT 10" Adjustable Black Oxide Wrench - Boxed (AT210BK)
- LENOX Carbide Hole Cutter, 3 In, 3/8 Cut D (20114-48CHC)
- LENOX Hole Saw (LXAH35)
- LENOX Hole Saw (LXAH3PSET6)
- LENOX Hole Saw (LXAH32)
- LENOX Hole Saw, 1-1/8in. BI-METAL HOLE SAW BOXED (30018)
- LENOX SAW HOLE 1-1/16"" BIMETAL (2079525)
- CORNINGWARE Diablo Diamond Grit Hole Saw, 1/4 In Dia (DHS0250DG)
- Lenox Hole Saws