Shop All Hole Saws
Lenox
Carbide Hole Cutter, 1 In, 3/8 Cut D
Mfr # 20094-16CHC
Zoro # G1015497
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
- Max. Cutting Depth 3/8 in
- Thread Size 1/2"-20
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 3/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in |
Saw Dia. | 1 in |
Pilot Drill Size | 1/4 in dia |
Details
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass |
Item | Hole Cutter |
Number of Teeth | 3 |
Replacement Arbor No. | Mfr. No. 300055L |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Includes | Pilot Bit, Plug Ejection Spring |
Description
Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1 in, Max. Cutting Depth 3/8 in, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 3/8" Drive Adaptor - 3/8"Fema (3452)
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Impa (42B10B)
- EKLIND 9-Piece SAE Fold-Up Hex Key Set (20911)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (48024)
- LENOX Carbide Hole Cutter, 1 1/8 In, 3/8 Cut D (20096-18CHC)
- LENOX ONE PC DMND HOLESW 5/8""D (1211110DGDS)
- LENOX Hole Saw (LXAH34)
- LENOX HOLE SAW BI-METL 2-9/16"" (2079420)
- LENOX Carbide Hole Cutter, 1 1/2 In, 3/8Cut D (20102-24CHC)
- LENOX SAW HOLE 1-1/2"" W/ARBR (1772729)
- BLU-MOL XTREME 3/4" QuickCore Bi-Metal Hole Saw (E0100200)
- Lenox Hole Saws