Shop All Hole Saws
Lenox
Carbide Hole Cutter, 1 7/32 In, 3/8 Cut D
Mfr # 20097-19.5CHC
Zoro # G3032811
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
- Max. Cutting Depth 3/8"
- Thread Size 1/2-20
- Shank Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 3/8" |
Thread Size | 1/2-20 |
Shank Size | 3/8" |
Saw Dia. | 1-7/32" |
Pilot Drill Size | 1/4" dia. |
Details
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass |
Item | Hole Cutter |
Replacement Arbor No. | Mfr. No. 300055L |
Includes | Pilot Bit, Plug Ejection Spring |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Number of Teeth | 3 |
Description
Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1 7/32 in, Max. Cutting Depth 3/8 in, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Mallet Rubber Wood Handle 16oz (083-10352)
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type, 0.65" c'bore (1202BA)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 200PK (54146)
- IRWIN 29-pc. Cobalt Alloy Steel M-42 Metal Index Drill Bit Set (3018002B)
- LENOX Carbide Hole Cutter, 7/8 In, 3/8 Cut D (20093-14CHC)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/8" (3002222L)
- LENOX Spdslot Plum Hlsw Kt 10P (30808600P)
- LENOX Hole Saw, 7/8" dia. Saw (1772429)
- LENOX Hole Saw, Bi-Metal, Dia 1-7/8 (3003030L)
- LENOX Hole Saw, Bi-Metal, Saw Dia 4" (3006464L)
- MILWAUKEE TOOL 6-1/4" BIG HAWG w/Carbide Teeth (49-56-9275)
- Lenox Hole Saws & Cutters