Shop All Hole Saws
Lenox
Carbide Hole Cutter, 1 3/4 In, 3/8Cut D
Mfr # 20103-28CHC
Zoro # G2742476
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
- Max. Cutting Depth 3/8 in
- Thread Size 5/8"-18
- Shank Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 3/8 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in |
Saw Dia. | 1 3/4 in |
Pilot Drill Size | 1/4 in dia |
Details
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass |
Item | Hole Cutter |
Replacement Arbor No. | Mfr. No. 300033L |
Number of Teeth | 3 |
Includes | Pilot Bit, Plug Ejection Spring |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Description
Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1 3/4 in, Max. Cutting Depth 3/8 in, Thread Size 5/8 In.-18, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN356.1-20-20-16-1/4-55 Rubber Bumper (356.1-20-20-16-1/4-55)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/4x3/8x1-1/4x3-1/8 (C31175)
- LENOX Band Saw Blade, 9 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel (51841D2B92745)
- AMPCO SAFETY TOOLS Flange Wedge, Non-Spark, 2 x 2 x 8 in (W-13)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/8" (3003434L)
- LENOX Hole Saw, Bi-Metal, Dia 2-5/8 (3004242L)
- LENOX MANDREL9/16-1 3/16""1/4CH (1779803)
- LENOX Carbide Hole Cutter, 1 7/32 In, 3/8 Cut D (20097-19.5CHC)
- LENOX Carbide Hole Cutter, 1 3/8 In, 3/8Cut D (20100-22CHC)
- LENOX SAW HOLE 7/8"" W/ARBR (1772429)
- DISSTON Remgrit 2.5 In. Carbide Grit Hole Saw (G040)
- Lenox Hole Saws