Shop All Hole Saws
Lenox
Carbide Hole Cutter, 1 1/8 In, 3/8 Cut D
Mfr # 20096-18CHC
Zoro # G2112135
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
- Max. Cutting Depth 3/8 in
- Thread Size 1/2"-20
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 3/8 in |
Thread Size | 1/2"-20 |
Shank Size | 3/8 in |
Saw Dia. | 1 1/8 in |
Pilot Drill Size | 1/4 in dia |
Details
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass |
Number of Teeth | 3 |
Replacement Arbor No. | Mfr. No. 300055L |
Includes | Pilot Bit, Plug Ejection Spring |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Description
Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1 1/8 in, Max. Cutting Depth 3/8 in, Thread Size 1/2 In.-20, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL TC308 8OZ HAMMER-HICKORY (153-30 *)
- CENTURY DRILL & TOOL 9/32 COBALT DRILL BULK 3PK (26018)
- QUICKCABLE Repair Kit For Cub Crimp Tool, Capacity: 1 gauge (4245-001K)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 13/16 in L (J49901/8ST)
- LENOX Hole Saw, 1" dia. Saw (1772481)
- LENOX Hole Saw (LXAH334)
- LENOX SAW HOLE 6"" BIMETAL (2059707)
- LENOX HOLE SAW BI-METAL 3-3/4"" (2079615)
- LENOX Hole Saw, General Purpose, 3-5/8" dia. (LXAH4358)
- LENOX HOLE SAW BI-METL 2-1/16"" (2079418)
- STARRETT 2-5/8" (67mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0258)
- Lenox Hole Saws