Shop All Hole Saws
Lenox
Carbide Hole Cutter, 1 1/4 In, 3/8Cut D
Mfr # 20098-20CHC
Zoro # G0405903
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass
- Max. Cutting Depth 3/8 in
- Thread Size 5/8"-18
- Shank Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 3/8 in |
Thread Size | 5/8"-18 |
Shank Size | 1/2 in |
Saw Dia. | 1 1/4 in |
Pilot Drill Size | 1/4 in dia |
Details
Tooth Material | Carbide Tipped |
Application | Stainless Steel, Steel, Copper, Brass, Aluminum, PVC, and Fiberglass |
Replacement Pilot Drill No. | Mfr. No. 3087935PD |
Includes | Pilot Bit, Plug Ejection Spring |
Replacement Arbor No. | Mfr. No. 300033L |
Number of Teeth | 3 |
Item | Hole Cutter |
Description
Hole Cutter, Tooth Material Carbide Tipped, Saw Dia. 1 1/4 in, Max. Cutting Depth 3/8 in, Thread Size 5/8 In.-18, Shank Size 1/2 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 13mm, 6 Flute, Carbide Tip (5655130)
- DASCO PRO Drift Punch, 3/16 Tip x 9" L (603)
- BOSCH Rubber Ring and Pin, SDS Max, in.L (HCRR001)
- HHIP Push & Pull Clamp With 90 Degree Handle & 1500 lbs Holding Capacity (3900-0393)
- LENOX Hole Saw (LXAH34)
- LENOX Hole Saw, General Purpose, 3-5/8" dia. (LXAH4358)
- LENOX SAW HOLE 4-1/2""BIMETAL (2059709)
- LENOX Hole Saw, Bi-Metal, Dia 1-3/4" (3002828L)
- LENOX Hole Saw (LXAH3258)
- LENOX Hole Saw (LXAH3212)
- EAGLE TAPTEK CUTTING TOOLS 1-1/2in CARBIDE HOLE CUTTER X 1in LONG CUT (TCT-15000-LT)
- Lenox Hole Saws & Cutters