Shop All Hacksaw and Coping Saw Blades
Lenox
Blade, PVC Saw, 18 In
Mfr # 20981-HSB18
Zoro # G2031601
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Plastic
- Blade Length 18 in
- Material Carbon Steel
- Teeth per Inch 10
- Blade Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20981-HSB18
- Zoro # G2031601
- UPC # 082472209815
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 18 in |
Blade Width | 2 1/2 in |
Width (In.) | 2-1/2 |
Length (In.) | 18 |
Description
PVC Saw Blade, Blade Length 18 in, Blade Material Steel, Blade Thickness 0.035 in, Blade Width 2 1/2 in, Color White, Compatible with Manufacturer Model Number 20980HSF18, Features Comfortable Grip, Hand Saw Application Plastic, Hand Saw Blade Product Type PVC Saw Blades, Material Application ABS Plastic, PVC, Non-Sparking No, Teeth per Inch 10, Tooth Grind Positive Rake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 3/4" 118 Deg. Jobber Length Drill Bit (44348)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-145)
- YG-1 TOOL CO Straight Spade Drill Holder (P13203)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51805)
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 24 TPI (S024HE)
- LENOX Hacksaw Blade, 12 In, 24 TPI, PK100 (20117-224HE)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 18, Bi-Metal, 10 Pack (20144-V218HE)
- LENOX ADJ HACKSAW 12"" LENOX (1805723)
- LENOX Hacksaw Blade, 10In, 24TPI, Bi-Metal, PK10 (20141-V024HE)
- LENOX Hack Saw Blade, Bi-Metal, 10x1/2 In, 32 TPI (S032HE)
- LENOX 12 In. High-Tension Hacksaw (12132)
- Lenox Cutting and Shaping Tools