Shop All Hacksaw and Coping Saw Blades
Lenox
Blade, PVC Saw, 12 In
Mfr # 20982-HSB12
Zoro # G0488555
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Plastic
- Blade Length 12 in
- Material Carbon Steel
- Blade Width 2 1/2 in
- Teeth per Inch 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 20982-HSB12
- Zoro # G0488555
- UPC # 082472209822
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 2 1/2 in |
Width (In.) | 2-1/2 |
Length (In.) | 12 |
Description
PVC Saw Blade, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.035 in, Blade Width 2 1/2 in, Color White, Compatible with Manufacturer Model Number 20985HSF12, Features Comfortable Grip, Hand Saw Application Plastic, Hand Saw Blade Product Type PVC Saw Blades, Material Application ABS Plastic, PVC, Non-Sparking No, Teeth per Inch 10, Tooth Grind Positive Rake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KT PRO 3/4" Drive Impact Extension Bar Black with Ball 13" Phosphate Sunk (D5620-13P)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M11)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit SAE 5/16 in Tip, 7 5/8 in L (41260)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.2082X30)
- LENOX ADJ HACKSAW 12"" LENOX (1805723)
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- LENOX Hack Saw Blade, Bi-Metal, 12x1/2 In, 24 TPI (S224HE)
- LENOX Hacksaw Blade, Length 12 in, Teeth per Inch 18, Bi-Metal, 10 Pack (20144-V218HE)
- LENOX Hacksaw Blade, 12 In, 24 TPI, PK100 (20117-224HE)
- LENOX T2 12 In. x 32 TPI Bi-Metal Hacksaw Blade, Thin Metal, 2PK (20162T232HE)
- PERFORMANCE TOOL 4-Pc 12 In Hacksaw Blades, W741C (W741C)
- Lenox Cutting and Shaping Tools