Shop All Portable Band Saw Blades
Lenox
Blade, Metal Cutting, PK25
Mfr # 20171B6110R
Zoro # G0764970
product price: $93.59
/pk 25, $3.74/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Structural Steels and All Metals 3/16" - 1/2"
- Length 6"
- Width 1"
- Teeth per Inch 10
- Thickness 0.042"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20171B6110R
- Zoro # G0764970
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 6" |
Width | 1" |
Details
Primary Saw Application | Structural Steels and All Metals 3/16" - 1/2" |
Teeth per Inch | 10 |
Thickness | 0.042" |
Material | Bi-metal |
Item | Blade, Metal Cutting,PK25 |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Description
Blade, Metal Cutting,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 8 Inch Adjustable Wrench (23003)
- MARSHALLTOWN Marshalltown 14556 8.5 in. Drywall Circle Cutter (726607)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222X-5PK)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- LENOX Portable Band Saw Blades, 14 TPI, PK5 (8010738PW145)
- LENOX Portable Band Saw Blades, 14 TPI, PK3 (8011538EW14)
- LENOX Portable Band Saw Blades, 10/14 TPI, PK25 (3842338PW1014)
- LENOX Portable Band Saw Blades, 18 TPI, PK3 (8011638EW18)
- MILWAUKEE TOOL M12 FUEL Compact Band Saw Kit (2529-21XC)
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX95)
- MORSE Portable Band Saw Blade, 44-7/8in, PK3 (ZWEP44811MC)
- Lenox Portable Band Saw Blades