Shop All Portable Band Saw Blades
Lenox
Blade, Demolition, PK50
Mfr # 22763OSB966R
Zoro # G0764639
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 1"
- Teeth per Inch 6
- Thickness 0.062"
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 22763OSB966R
- Zoro # G0764639
- Country of Origin United States
- Category Portable Band Saw Blades
Dimensions
Length | 12" |
Width | 1" |
Details
Teeth per Inch | 6 |
Thickness | 0.062" |
Material | Bi-metal |
For Use With Saw Type | Portable Band Saw, Cordless Band Saw |
Item | Blade, Demolition,PK50 |
Description
Blade, Demolition,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/8" (DWCF328)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- BONDHUS 14mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43984)
- HHIP 7/16-14NC H3 3 Flute Spiral Point Plug Tap (1011-6114)
- LENOX Portable Band Saw Blades, 14 TPI, PK5 (8010738PW145)
- LENOX Portable Band Saw Blades, 18 TPI, PK3 (8011638EW18)
- LENOX Portable Band Saw Blades, 14 TPI, PK3 (8011538EW14)
- LENOX Portable Band Saw Blades, 10/14 TPI, PK25 (3842338PW1014)
- LENOX Blade, Metal Cutting, PK25 (20171B6110R)
- MILWAUKEE TOOL 18 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0520)
- MORSE Band Saw Blade, 35-3/8 x 1/2 x 14/18, PK3 (ZWEP351418MC)
- Lenox Portable Band Saw Blades