Shop All Band Saw Blades
Lenox
Blade 6 X3/4X035X14, 1PK
Mfr # 20494B614R
Zoro # G1944901
original price:
$75.19
25% off
new price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 20494B614R
- Zoro # G1944901
- UPC # 082472204940
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 6" |
Details
Item | Blade 6 X3/4X035X14 |
Description
Blade 6 X3/4X035X14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 330 ft. (LDM330)
- MARTINDALE ELECTRIC SAW-HSS-MICA, 9-1/2-HS .025 (HSMS9.5025)
- RIDGID Pipe Reamer, RH, 1/8 To 2 In Cap, For 3Z987 (341)
- GREENLEE Punch - Rd 50.8Mm (35160)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (29705D2B123685)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1793071)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87938CLB154570)
- LENOX Band Saw Blade, 11 ft. 5 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792724)
- LENOX Band Saw Blade, 7 ft. 9-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1800655)
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (81955D2B103100)
- STARRETT Band Saw Blade, 20 ft. L, 3/4" W, 3 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91515-20)
- Lenox Band Saw Blades