Shop All Band Saw Blades
Lenox
Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W
Mfr # 82065D2B123910
Zoro # G0764867
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 ft. 10 in
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 82065D2B123910
- Zoro # G0764867
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 10 in |
Width | 1/2" |
Details
Item | Bandsaw Blade 12 Ft 10 Inch X1/2X6T |
Description
Bandsaw Blade 12 Ft 10 Inch X1/2X6T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD905 Mag Drill 2 Spd/Swivel/Coolant 115V (0905104)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500089)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC #39 (C18539)
- FEIN CG10-115PDEV 4-1/2 In. Angle Grinder (CG10-115PDEV)
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (36075D2B113455)
- LENOX Band Saw Blade, 6 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80057D2B62030)
- LENOX Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI (79691CLB92745)
- LENOX Band Saw Blade, 13 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series (1852263)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792864)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80157D2B51625)
- LENOX Band Saw Blade, 11 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (53031D2B113555)
- Lenox Power Saw Blades