Shop All Chisels
Lenox
Band Saw Blade Tension Meter
Mfr # 62126
Zoro # G4929583
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Band Saws
- Features Cut Straighter, Durable Construction, Easy to Use, Lightweight Cast Aluminum, Longer
- Size 5-3/4 in x 2-1/2 in
- Accessory Type Band Saw Tension Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5-3/4 in x 2-1/2 in |
Details
Item | Band Saw Tension Gauge |
For Use With | Band Saws |
Features | Cut Straighter, Durable Construction, Easy to Use, Lightweight Cast Aluminum, Longer |
Accessory Type | Band Saw Tension Gauge |
Description
Band Saw Tension Gauge, Size 5-3/4 in x 2-1/2 in, Features Cut Straighter, Durable Construction, Easy to Use, Lightweight Cast Aluminum, Longer, For Use With Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD STRAIGHT BIT 1"" (12-172)
- ONSRUD Routing End Mill, Up O-Flute, 3/8, 1 1/8 (63-783)
- CS UNITEC TCT Hole Saw, 1-1/2" X 1 (1-1-148)
- BOSCH Screwdriver Kit, 12VDC, 2.0Ah (GSR12V-300HXN)
- MAYHEW Half Round Nose Chisel, 5/16" x 6.25" (10503)
- KRAFT TOOL Tooth Chisel, 2-3/4 (BL415)
- DEWALT DEWALT WOOD CHISL 1-1/4"" (DWHT16860)
- TENG TOOLS 16mm Full Size Professional Soft Grip Woodworking / Carving Chisel (WCC16)
- MILWAUKEE TOOL SDSPlus 7/8x10in Concrete Channel Chisel (48-62-6024)
- DASCO PRO Brick Chisel, 3-1/2" Tip x 7" L (436)
- GREY PNEUMATIC CHISEL SET 7PC .498 SHANK HD IM (GPCS807)
- Lenox Cutting and Shaping Tools