Lenox

Band Saw Blade, 9 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel


product price: $44.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Primary Saw Application Metal
  • Length 9 ft. 9 in
  • Width 1/4"
  • Teeth per Inch 14/18
  • Thickness 0.025"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lenox
  • MFR # 92796D2B92975
  • Zoro # G7876681
  • UPC #
    082472927962
  • Country of Origin United States
  • Category Band Saw Blades

Dimensions

Length 9 ft. 9 in
Width 1/4"
Blade Width 1/4 in
For Material Width 0 in to 1/4 in
Blade Length 117 in
Blade Length Group 9 ft to 9 ft 11 in (108 in to 119 in)

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 117 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.