Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 6 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
Mfr # 34478D2B92895
Zoro # G7847126
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 3
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 34478D2B92895
- Zoro # G7847126
- UPC # 082472344783
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 6 in |
Width | 1/2" |
For Material Width | 5 in to 8 in |
Blade Length | 114 in |
Blade Width | 1/2 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 114 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Curv Claw Hmmr Smth 16Oz (DWHT51439)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- RIDGID Portable Yoke Vise, 1/8 to 2-1/2 In. (40-A)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6205)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39508CLB123660)
- LENOX Band Saw Blade, 16 ft. 7 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1817394)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792832)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34212CLB113505)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80198D2B72360)
- LENOX Band Saw Blade, 16 ft. 10" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series (1868278)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-12)
- Lenox Power Saw Blades