Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel
Mfr # 1814503
Zoro # G7948897
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 1814503
- Zoro # G7948897
- UPC # 781303098832
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 6 in |
Width | 1" |
Blade Length | 114 in |
For Material Width | 3/4 in to 2 in |
Blade Width | 1 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 114 in, Blade Thickness 0.035 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY TROWELS BY BON Finish Trowel, Square, Razor Stainless, 16 X 4, Comfort Grip (67-312)
- WESTWARD Magnetic Power Bit, #2 Fastening Tool Tip Size, 2 in Overall Bit Lg, 1/4 in Hex Shank, SAE, 2 Pack (40L614)
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- MALCO Malco TS1 Turbo Shear 20 Gauge Capacity Sheet Metal Cutting Attachment (TS1)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1814850)
- LENOX Band Saw Blade, 9 ft. 9" L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1866155)
- LENOX Band Saw Blade, 10 ft. 8" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1852186)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (1793097)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1820782)
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80252D2B103175)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 2 TPI, 0.035" Thick, Carbon Steel (ZHEGH02-13'2)
- Lenox Band Saw Blades