Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
Mfr # 98889D2B92885
Zoro # G7880909
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 9 ft. 5 in
- Width 1/2"
- Teeth per Inch 10
- Thickness 0.035"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 98889D2B92885
- Zoro # G7880909
- UPC # 082472988895
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 5 in |
Width | 1/2" |
Blade Length | 113 in |
For Material Width | 1/2 in to 3/4 in |
Blade Width | 1/2 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 113 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-1/4-7, HSS Plug Taps H-4 (20E216CP)
- RICHELIEU HARDWARE 3 3/8-inch (86 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (963261)
- MIDWEST FASTENER 3/32" Steel Long Arm Hex Wrenches 10PK (67882)
- IRWIN 29 Pc. Drill Bit Industrial Set Case (3018004)
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (79581D2B92945)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34151CLB134115)
- LENOX Lenox QXP CTL Bandsaw Blade 8' 8-1/2" Long x 1" Wide, 4/6 TPI x 0.035 Thick (1789320)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34212CLB113505)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79672CLB144470)
- LENOX Band Saw Blade, 14ft 8" L, 3/4" W, 5/8 TPI (87935CLB144470)
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (200904)
- Lenox Band Saw Blades