Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
Mfr # 93860D2B92845
Zoro # G7877138
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 93860D2B92845
- Zoro # G7877138
- UPC # 082472938609
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 4 in |
Width | 3/8" |
For Material Width | 0 in to 1/4 in |
Blade Width | 3/8 in |
Blade Length | 112 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 112 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Hand Sanding Block, 2-3/4 In W x 9 In L (77397)
- AMERICAN FORGE & FOUNDRY Torque Wrenches Ratcheting (41054)
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- IRWIN BIT DRILL FORSTNR 1-1/4"" (1966932)
- LENOX Band Saw Blade, 14 ft. 6" L, 1/2" W, 3 TPI, 0.025" Thick, Carbide, Tri-Master Series (49129TRB144420)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Classic Series (18842CLB72362)
- LENOX Band Saw Blade, 15 ft. 6" L, 3/4" W, 3 TPI, 0.035" Thick, Bimetal, Classic Series (78188CLB154725)
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (80238D2B92895)
- LENOX Band Saw Blade, 13 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (80068D2B134115)
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793128)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709117)
- Lenox Power Saw Blades