Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 4-5/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
Mfr # 47651D2B92860
Zoro # G7849646
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 47651D2B92860
- Zoro # G7849646
- UPC # 082472476514
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 4-5/8 in |
Width | 1/4" |
For Material Width | 0 in to 1/4 in |
Blade Width | 1/4 in |
Blade Length | 112-5/8 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 112-5/8 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING ER20 Collet Chuck Nut (534794)
- WESTWARD 1 in Drive Impact Socket 90 mm Size 6 pt Deep Depth, Black Oxide (21WM15)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/16 in Size, Deep Socket, Black Phosphate (49-66-6505)
- ZORO SELECT Chucking Reamer, 12.5mm, 6 Flute, HSS (13H737)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (17266D2B72390)
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792734)
- LENOX Band Saw Blade, 7 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (26849D2B72325)
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852007)
- LENOX Band Saw Blade, 14 ft. 8" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79695CLB144470)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47429CLB123657)
- STARRETT Band Saw Blade, 9 ft. 5" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-05)
- Lenox Power Saw Blades