Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 3-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 47943D2B92827
Zoro # G7849795
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 9 ft. 3-1/4 in
- Width 3/8"
- Teeth per Inch 10/14
- Thickness 0.025"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 47943D2B92827
- Zoro # G7849795
- UPC # 082472479430
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 3-1/4 in |
Width | 3/8" |
For Material Width | 1/4 in to 1/2 in |
Blade Width | 3/8 in |
Blade Length | 111-1/4 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 111-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Bolt, Steel, 1/2-13x5 (46407)
- MIDWEST FASTENER 5/32" x 4-1/2" Steel Concrete Drill Bits (09286)
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs (26193)
- PROTO 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (J814HD)
- LENOX Band Saw Blade, 11 ft. 4-1/2" L, 1" W, 3/4 TPI, 0.035" Thick, Steel, Classic Pro Series (1859842)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79633CLB113505)
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (47399CLB113430)
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1819430)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 18 TPI (80767CLB103050)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39412CLB134115)
- SUPERCUT Bandsaw Blade, 103 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (212495)
- Lenox Power Saw Blades