Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 11 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
Mfr # 36169D2B93025
Zoro # G7847905
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 8/12
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 36169D2B93025
- Zoro # G7847905
- UPC # 082472361698
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 11 in |
Width | 1/2" |
Blade Length | 119 in |
For Material Width | 1/2 in to 3/4 in |
Blade Width | 1/2 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 119 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rockwell Test Block for RB90 Scale (PT05059)
- PROTO 3/8 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5220)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 1/2 (GL8X1500R----X0)
- HHIP 41 Piece 3mm-12mm Tap & Die Set With Hexagon Shaped Dies (1011-0005)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792698)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (89323QPB134040)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89437QPB123660)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793064)
- LENOX Band Saw Blade, 12 ft. 6" L (79639CLB123810)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79636CLB103050)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDR18 --7'8-1/2)
- Lenox Band Saw Blades