Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 11-1/2" L
Mfr # 87881CLB93035
Zoro # G0201298
product price: $59.09
/ea
$59.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 6/10
- Tip Material Metal
- For Material Thickness 1/8 in to 3/16 in
- Primary Material Application General Purpose Metal Cutting
- Blade Series Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 87881CLB93035
- Zoro # G0201298
- UPC # 082472878813
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Blade Length | 9 ft 11-1/2 in |
For Material Width | 1/2 in to 13/16 in |
Blade Width | 1 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 6/10 |
Tip Material | Metal |
For Material Thickness | 1/8 in to 3/16 in |
Primary Material Application | General Purpose Metal Cutting |
Blade Series | Classic |
Blade Thickness | 0.035 in |
Cutting Edge Style | Gulleted |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic, Blade Width 1 in, Blade Length 9 ft 11-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 1/8 in to 3/16 in, For Material Width 1/2 in to 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- WILLIAMS Williams Flex Handle, 3/4" D, 22-1/8 (H-41AA)
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (206920)
- WIHA Insulated Socket Set, 10 pc. (31496)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (72816D2B31140)
- LENOX Band Saw Blade, 12 ft. L (79651CLB123660)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series (39544CLB113355)
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (80024D2B51715)
- LENOX Band Saw Blade, 9 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792615)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (79656CLB72362)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-06)
- Lenox Band Saw Blades