Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
Mfr # 1792713
Zoro # G7943446
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 1792713
- Zoro # G7943446
- UPC # 781303062703
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 11-1/2 in |
Width | 1" |
For Material Width | 3/4 in to 2 in |
Blade Length | 9 ft 11 1/2 in |
Blade Width | 1 in |
Blade Length Group | 0 ft to 3 ft 11 in (0 to 47 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 9 ft 11 1/2 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Saphire Classic Knife (0.6223.T2B1-X1)
- MORSE 1/8 in - 1/2 in H.S. STEEL STEP 124423 (SDSS03)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5276HA)
- PARKER Crimping Tool Die, 5/8 In (80C-A10)
- LENOX Band Saw Blade, 10 ft. 4-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852122)
- LENOX Band Saw Blade, 9 ft. 11 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792712)
- LENOX Band Saw Blade, 10 ft. 9" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852121)
- LENOX Band Saw Blade, 15 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (87007D2B154625)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93232RPB134115)
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (81946D2B103050)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHBFR10 -11'6)
- Lenox Power Saw Blades