Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal
Mfr # 80005D2B92995
Zoro # G3356692
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Bimetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 80005D2B92995
- Zoro # G3356692
- UPC # 082472800050
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 10 in |
Width | 1/4" |
Blade Width | 1/4 in |
Blade Length | 118 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 118 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND PRODUCTS Punch and Die Set (40105)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- K-TOOL INTERNATIONAL Hammer, Solid Brass, 27 oz. (KTI-71782)
- IRWIN DEEP THROAT C-CLAMP 3"" (225134)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (80013D2B123810)
- LENOX Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (87925CLB134240)
- LENOX Lenox Diemaster 2Â CTL Bandsaw Blade 5' 7-1/2" Long x 1/2" Wide, 10/14 TPI x 0.025 Thick (79380D2B51715)
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (81726D2B72335)
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81993D2B134115)
- LENOX Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (88444CLB144545)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (446913)
- Lenox Power Saw Blades