Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
Mfr # 81984D2B92995
Zoro # G7867487
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 81984D2B92995
- Zoro # G7867487
- UPC # 082472819847
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 9 ft. 10 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 0 in to 1/4 in |
Blade Length | 118 in |
Blade Length Group | 9 ft to 9 ft 11 in (108 in to 119 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 118 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB 5X Watchmakers Loupe (81-41-72)
- INGERSOLL-RAND Balancer, BHD-45 (BHD-45)
- WESTWARD Adj. Wrench, 15", 1-11/16" Cap., Chrome (1NYA6)
- PROSKIT Screwdriver, Phillips, #1 x 10 (800-021)
- LENOX Band Saw Blade, 8 ft. 7/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792691)
- LENOX Band Saw Blade, 14 ft. 6" L, 1/2" W, 3 TPI, 0.025" Thick, Carbide, Tri-Master Series (49129TRB144420)
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (26490D2B123885)
- LENOX Band Saw Blade, 11 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (76443D2B113545)
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81983D2B103300)
- LENOX Band Saw Blade, 10 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (81636D2B103250)
- SUPERCUT 130-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252552)
- Lenox Band Saw Blades