Shop All Band Saw Blades
Lenox
Band Saw Blade, 9 ft. 1" L
Mfr # 77508CLB92770
Zoro # G0200421
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 10/14
- Primary Material Application General Purpose Metal Cutting
- Blade Thickness 0.035 in
- For Material Thickness 3/16 in to 5/16 in
- Blade Series Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 77508CLB92770
- Zoro # G0200421
- UPC # 082472775082
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Blade Length | 9 ft 1 in |
For Material Width | 3/16 in to 5/16 in |
Blade Width | 1 in |
Details
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
Primary Material Application | General Purpose Metal Cutting |
Blade Thickness | 0.035 in |
For Material Thickness | 3/16 in to 5/16 in |
Blade Series | Classic |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Tip Material | Metal |
Cutting Edge Style | Gulleted |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic, Blade Width 1 in, Blade Length 9 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 3/16 in to 5/16 in, For Material Width 3/16 in to 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND SAW BLADES (IRTP4EV-6)
- DRILLCO 3/4 3" Depth of Cut Annular Cutter (93SE148)
- CLEVELAND Chucking Reamer, 23/64" Size, HSS, Spiral (C29960)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 5 HP, 220VAC, 1 Phase (HYDM100-220V)
- LENOX Band Saw Blade, 7 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (82386D2B72350)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27680RPB134115)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (12910D2B51638)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel (1792752)
- LENOX Band Saw Blade, 14 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93080RPB144345)
- LENOX Band Saw Blade, 11 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1792826)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade (400281)
- Lenox Band Saw Blades