Shop All Band Saw Blades
Lenox
Band Saw Blade, 8 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
Mfr # 82562D2B82590
Zoro # G7869079
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lenox
- MFR # 82562D2B82590
- Zoro # G7869079
- UPC # 082472825626
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 8 ft. 6 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length | 102 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 102 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400076)
- WESTCOTT Ruler, Metal, 1st Inch 32nds - Rest 16ths (MR-36)
- WIHA Insulated Ratcheting Wrench, Metric (21210)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-6.8)
- LENOX Band Saw Blade, 13 ft. 4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51959D2B134065)
- LENOX Band Saw Blade, 7 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (69090D2B72135)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87938CLB154570)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79646CLB144420)
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1792777)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal (39233D2B41325)
- STARRETT Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11-09)
- Lenox Band Saw Blades