Shop All Band Saw Blades
Lenox
Band Saw Blade, 8 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel
Mfr # 81904D2B82490
Zoro # G7867207
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.035"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lenox
- MFR # 81904D2B82490
- Zoro # G7867207
- UPC # 082472819045
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 8 ft. 2 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1 in to 2 in |
Blade Length | 98 in |
Blade Length Group | 8 ft to 8 ft 11 in (96 in to 107 in) |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 98 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN353.1-51-57-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-51-57-3/8-55)
- WIHA Insulated Slotted Screwdriver 5/32 in Round (32049)
- GEARWRENCH 1/2" Drive 12 Point Deep SAE Socket 1-1/8" (80797)
- KRAFT TOOL Fine Cell Red Rubber Float, 8" x 4 (PL371)
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1805953)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (97877QPB103050)
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10 TPI, 0.035" Thick, Steel (84257D2B123660)
- LENOX Lenox Classic CTL Bandsaw Blade 11' 10" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (18802CLB113605)
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal (87933CLB144420)
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (1792731)
- JET Band Saw Blade, 93 in L, 6/10 TPI (414304)
- Lenox Power Saw Blades