Shop All Hole Saws
Lenox
Band Saw Blade
Mfr # 77207NEB51575
Zoro # G0201928
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Teeth per Inch 18
- Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
- Primary Material Application Metal and Ceramics
- Cutting Edge Style Standard
- Blade Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Width | 1/4 in |
Blade Length | 5 ft. 2" |
For Material Width | 1/4 in to 3/4 in |
Details
Teeth per Inch | 18 |
Item | Band Saw Blade |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel |
Primary Material Application | Metal and Ceramics |
Cutting Edge Style | Standard |
Tip Material | Metal |
Blade Series | NEO |
For Material Thickness | 1/32 in to .1 in |
Description
Band Saw Blade, Primary Material Application Metal and Ceramics, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series NEO, Blade Width 1/4 in, Blade Length 5 ft. 2 In., Teeth per Inch 18, Tip Material Metal, Cutting Edge Style Standard, For Material Thickness 1/32 in to .1 in, For Material Width 1/4 in to 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x1/2x1-5/16x3-5/8 (C75145)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-10MM)
- WESTWARD Silver/Deming Drill, 43/64, HSS, 118 Deg (4UM69)
- LENOX SAW HOLE 3/4"" BIMETAL (2060577)
- LENOX Hole Saw, Bi-Metal, Dia 4-3/4 (3007676L)
- LENOX Hole Saw (LXAH3114)
- LENOX Hole Saw, Bi-Metal, Dia 3-1/4 (3005252L)
- LENOX SAW HOLE 3-1/4""BIMETAL (2060602)
- LENOX Hole Saw (LXAH3)
- DRILL AMERICA 3-1/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3250)
- Lenox Hole Saws